
Pillow Block Bearing, AS, 1 1/4 in dia
Mfr # E-P2B-TRB-1 1/4
Zoro # G815550445
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-P2B-TRB-1 1/4
Zoro #
G815550445
UPC #
-
Country of Origin
United States
Dimensions
Base Width
1.88 in
Overall Width
2.375 in
Overall Length
6 in
Mounting Bolt Size
1/2 in
Overall Height
3 in
Center Height
1 1/2 in
Mount Hole Size
9/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Base Height
0.875 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Description
Pillow Block Bearing, Base Height 0.875 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4,490 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.