
Pillow Block Bearing, AS, 1 15/16 in dia
Mfr # E-P2B-TRB-1 15/16
Zoro # G915550444
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-P2B-TRB-1 15/16
Zoro #
G915550444
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1 15/16 in
Overall Length
8.875 in
Base Width
2.5 in
Center Height
2 1/4 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mounting Bolt Size
5/8 in
Overall Height
4.5 in
Base Height
1.313 in
Overall Width
2.953 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
6 7/8 in
Description
Pillow Block Bearing, Base Height 1.313 in, Base Width 2.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3,050 RPM grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.