Zoro Homepage

Pillow Block Bearing, AS, 1 3/16 in dia

  • Mfr # E-P2B-TRB-1 3/16

  • Zoro # G715550446


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-1 3/16
Zoro #
G715550446
UPC #
-
Country of Origin
United States

Dimensions

Base Height
0.875 in
Overall Length
6 in
Mount Hole Size
9/16 in
Overall Height
3 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mounting Bolt Size
1/2 in
Center Height
1 1/2 in
Bore Diameter
1 3/16 in
Base Width
1.88 in
Mount Hole Center-to-Center Length
4 3/4 in
Overall Width
2.375 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Bearing Material Grade
52100
Item
Pillow Block Bearing
Lubrication Openings
Grease Fitting
Load Direction
Radial, Thrust
Included Bearing
Timken Type E Tapered Roller
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Speed
4,490 RPM Grease
Seal Type
Triple Lip
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
15,760 lbf
Maximum Misalignment Angle
45 Degrees
Housing Material
Cast Iron
Includes
5/16-18x1/2 UNC
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Lithium Complex Grease
Dynamic Radial Load Capacity
3,810 lbf
Rolling Element Rows
2
Split Housing
Not Split
Dynamic Axial Load Capacity
2,000 lbf
Closure
Double Sealed
Mount Type
Bolt-Through
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.875 in, Base Width 1.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4,490 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.