Pillow Block Bearing, AS, 1 3/16 in dia

  • Mfr # YASM 1 3/16 SGT

  • Zoro # G815563315


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Application
Blowers, Feed and Grain-Handling, Sawmills
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YASM 1 3/16 SGT
Zoro #
G815563315
UPC #
-
Country of Origin
United States

Dimensions

Center Height
1 7/8 in
Overall Height
3.688 in
Bore Diameter
1 3/16 in
Overall Width
1.891 in
Base Width
1.78 in
Overall Length
6.563 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
1/2 in
Base Height
0.719 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.56 in x 0.97 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Application
Blowers, Feed and Grain-Handling, Sawmills
Seal Type
Shroud
Static Radial Load Capacity
3,440 lbf
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Maximum Misalignment Angle
45 Degrees
Lubricant Material
NLGI #2 Lithium Complex Grease
Expansion Type
Fixed
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
6,400 lbf
Number of Mount Holes
2
Bearing Material Grade
52100
Included Bearing
GYM1103KRRB SGT
Maximum Speed
5,600 RPM
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Closure
Double Sealed
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.719 in, Base Width 1.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1103KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.