Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 1 3/8 in dia

  • Mfr # E-P2B-TRB-1 3/8

  • Zoro # G315550426


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Static Radial Load Capacity
26,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-1 3/8
Zoro #
G315550426
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
1/2 in
Overall Width
2.531 in
Center Height
1 7/8 in
Base Height
1.125 in
Base Width
2.13 in
Overall Length
7.375 in
Overall Height
3.75 in
Mount Hole Center-to-Center Length
5 5/8 in
Bore Diameter
1 3/8 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mount Hole Size
5/8 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Static Radial Load Capacity
26,000 lbf
Maximum Speed
3,820 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Misalignment Angle
45 Degrees
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Seal Type
Triple Lip
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
6,100 lbf
Includes
5/16-18x 5/8 UNC
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Item
Pillow Block Bearing
Minimum Temperature
-40 Degrees F
Included Bearing
Timken Type E Tapered Roller
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Bearing Material Grade
52100
Split Housing
Not Split
Dynamic Axial Load Capacity
2,590 lbf
Closure
Double Sealed
Mount Type
Bolt-Through
Rolling Element Rows
2
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 1.125 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3,820 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.