Zoro Homepage

Pillow Block Bearing, AS, 1 5/16 in dia

  • Mfr # UCP207-21

  • Zoro # G415550425


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Mounting Bolt Size
1/2 in
Base Height
0.719 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP207-21
Zoro #
G415550425
UPC #
-
Country of Origin
Canada

Dimensions

Mounting Bolt Size
1/2 in
Base Height
0.719 in
Center Height
1 7/8 in
Overall Height
3.75 in
Mount Hole Size
0.827 in
Bore Diameter
1 5/16 in
Base Width
1.875 in
Mount Hole Center-to-Center Length
5 in
Overall Length
6.562 in
Overall Width
1.937 in

Description

Pillow Block Bearing, Base Height 0.719 in, Base Width 1.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC207-21, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.