Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 1 5/8 in dia

  • Mfr # YAS 1 5/8 SGT

  • Zoro # G515550424


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Diameter Tolerance
+/-0.0005 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 5/8 SGT
Zoro #
G515550424
UPC #
-
Country of Origin
Canada

Dimensions

Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
5 7/8 in
Overall Length
7.531 in
Overall Height
4.188 in
Center Height
2 1/8 in
Base Height
0.75 in
Base Width
2.063 in
Mount Hole Size
0.563 in x 1.125 in
Mounting Bolt Size
1/2 in
Overall Width
2.266 in
Bore Diameter
1 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed
Lubricant Material
NLGI #2 Lithium Complex Grease
Housing Material
Cast Iron
Bearing Material Grade
52100
Maximum Speed
4150 RPM Grease
Item
Pillow Block Bearing
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
8,160 lbf
Application
Chemical Exposure, Food Processing
Seal Type
Shroud
Static Radial Load Capacity
4,600 lbf
Maximum Misalignment Angle
45 Degrees
Seal Material
Rubber
Included Bearing
GY1110KRRB SGT
Mount Type
Bolt-Through
Closure
Double Sealed
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.063 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1110KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 4150 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.