Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 1 7/16 in dia

  • Mfr # E-P2B-TRB-1 7/16

  • Zoro # G715563309


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Overall Width
2.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-1 7/16
Zoro #
G715563309
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.531 in
Mount Hole Size
5/8 in
Center Height
1 7/8 in
Base Width
2.13 in
Mounting Bolt Size
1/2 in
Base Height
1.125 in
Mount Hole Center-to-Center Length
5 5/8 in
Bore Diameter
1 7/16 in
Overall Height
3.75 in
Overall Length
7.375 in
Bore Diameter Tolerance
+0.0000 to -0.001 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Maximum Misalignment Angle
45 Degrees
Maximum Speed
3,820 RPM Grease
Seal Type
Triple Lip
Housing Material
Cast Iron
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Included Bearing
Timken Type E Tapered Roller
Item
Pillow Block Bearing
System of Measurement
Inch
Dynamic Radial Load Capacity
6,100 lbf
Static Radial Load Capacity
26,000 lbf
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Includes
5/16-18x 5/8 UNC
Load Direction
Radial, Thrust
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Rolling Element Rows
2
Closure
Double Sealed
Split Housing
Not Split
Dynamic Axial Load Capacity
2,590 lbf

Description

Pillow Block Bearing, Base Height 1.125 in, Base Width 2.13 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3,820 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.