Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 15/16 in dia

  • Mfr # YAK 2 15/16 SGT

  • Zoro # G615563324


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Mount Hole Size
0.875 in x 1.25 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 2 15/16 SGT
Zoro #
G615563324
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Size
0.875 in x 1.25 in
Overall Width
3.375 in
Mounting Bolt Size
3/4 in
Overall Length
12 in
Base Width
3.25 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
2 15/16 in
Center Height
3 1/8 in
Base Height
1.5 in
Overall Height
6.437 in
Mount Hole Center-to-Center Length
9 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
System of Measurement
Inch
Application
Chemical Exposure, Food Processing
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Speed
2300 RPM Grease
Included Bearing
GY1215KRRB SGT
Maximum Temperature
250 Degrees F
Item
Pillow Block Bearing
Expansion Type
Fixed
Bearing Material Grade
52100
Number of Mount Holes
2
Housing Material
Cast Iron
Dynamic Radial Load Capacity
15,600 lbf
Seal Type
Shroud
Seal Material
Rubber
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
45 Degrees
Static Radial Load Capacity
9,800 lbf
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
1
Closure
Double Sealed
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 1.5 in, Base Width 3.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1215KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.