Zoro Homepage

Pillow Block Bearing, AS, 17 mm dia

  • Mfr # YAS 17

  • Zoro # G915550420


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Overall Length
123.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 17
Zoro #
G915550420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
123.8 mm
Overall Width
31 mm
Overall Height
56.4 mm
Mount Hole Size
11.1 mm x 22.2 mm
Mounting Bolt Size
M10
Base Width
30.2 mm
Base Height
11.9 mm
Center Height
30.16 mm
Mount Hole Center-to-Center Length
92.1 mm
Bore Diameter
17 mm
Bore Diameter Tolerance
+/-0.0005 in

Description

Pillow Block Bearing, Base Height 11.9 mm, Base Width 30.2 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 17 mm, Bore Type Cylindrical, Center Height 30.16 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYE17KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 10200 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 92.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.