Zoro Homepage

Pillow Block Bearing, AS, 2 15/16 in dia

  • Mfr # E-P2B-TRB-2 15/16

  • Zoro # G315563327


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Bore Diameter Tolerance
+0.0000 to -0.001 in
Overall Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-2 15/16
Zoro #
G315563327
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.0000 to -0.001 in
Overall Height
6.25 in
Center Height
3 1/8 in
Mounting Bolt Size
3/4 in
Mount Hole Size
27/32 in
Overall Length
12 in
Mount Hole Center-to-Center Length
9 5/16 in
Overall Width
3.688 in
Base Height
1.875 in
Bore Diameter
2 15/16 in
Base Width
3 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Speed
2,060 RPM Grease
Item
Pillow Block Bearing
Load Direction
Radial, Thrust
Bearing Material Grade
52100
Resistance Properties
Corrosion Resistant
Includes
1 /2-13 x 7/8 UNC
Number of Mount Holes
2
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Lithium Complex Grease
Included Bearing
Timken Type E Tapered Roller
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Seal Type
Triple Lip
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
12,300 lbf
Expansion Type
Fixed
Static Radial Load Capacity
61,200 lbf
Maximum Misalignment Angle
45 Degrees
Split Housing
Not Split
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Dynamic Axial Load Capacity
5,181 lbf
Closure
Double Sealed
Rolling Element Rows
2

Description

Pillow Block Bearing, Base Height 1.875 in, Base Width 3 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2,060 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.