Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 15/16 in dia

  • Mfr # YAS 2 15/16 SGT

  • Zoro # G415563319


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Base Height
1 in
Seal Type
Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 2 15/16 SGT
Zoro #
G415563319
UPC #
-
Country of Origin
United States

Dimensions

Base Height
1 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Size
0.875 in x 1.375 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
8-1/2 in
Overall Length
10.625 in
Center Height
3 1/4 in
Bore Diameter
2 15/16 in
Overall Width
3.125 in
Base Width
2.75 in
Overall Height
6.469 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Seal Type
Shroud
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
15,500 lbf
Static Radial Load Capacity
10,100 lbf
Seal Material
Rubber
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
System of Measurement
Inch
Maximum Speed
2,300 RPM
Lubricant Material
NLGI #2 Lithium Complex Grease
Expansion Type
Fixed
Application
Chemical Exposure, Food Processing
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Bearing Material Grade
52100
Included Bearing
GY1215KRRB SGT
Closure
Double Sealed
Rolling Element Rows
1
Bore Type
Cylindrical
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 1 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1215KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.