Zoro Homepage

Pillow Block Bearing, AS, 2 1/8 in dia

  • Mfr # UCP211-34

  • Zoro # G115550428


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Overall Length
8.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP211-34
Zoro #
G115550428
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
8.625 in
Overall Width
2.5 in
Mount Hole Center-to-Center Length
6 23/32 in
Bore Diameter
2 1/8 in
Overall Height
4.906 in
Mounting Bolt Size
5/8 in
Base Height
0.906 in
Mount Hole Size
0.866 in
Base Width
2.375 in
Center Height
2 1/2 in

Description

Pillow Block Bearing, Base Height 0.906 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UC211-34, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3200 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.