Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 3/16 in dia

  • Mfr # YAK 2 3/16 SGT

  • Zoro # G215563311


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Mount Hole Center-to-Center Length
6-59/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 2 3/16 SGT
Zoro #
G215563311
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6-59/64 in
Mounting Bolt Size
5/8 in
Bore Diameter
2-3/16 in
Mount Hole Size
0.72 in x 1.157 in
Base Width
2.375 in
Base Height
0.75 in
Center Height
2-27/64 in
Overall Height
4.969 in
Overall Width
2.437 in
Bore Diameter Tolerance
-0.001 in
Overall Length
8.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Application
Chemical Exposure, Food Processing
Expansion Type
Fixed
Dynamic Radial Load Capacity
10,800 lbf
Maximum Misalignment Angle
45 Degrees
Item
Pillow Block Bearing
Seal Type
Shroud
Included Bearing
GY1203KRRB SGT
Static Radial Load Capacity
6,570 lbf
Housing Material
Cast Iron
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Maximum Speed
3125 RPM
Seal Material
Rubber
Rolling Element Rows
1
Bore Type
Cylindrical
Self Lubricating Bearing
No
Closure
Double Sealed
Mount Type
Bolt-Through
Split Housing
Not Split
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1203KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3125 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.