Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 7/16 in dia

  • Mfr # ESA-P2B-TRB-2 7/16

  • Zoro # G615563317


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bore Diameter Tolerance
+0.0000 to -0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-P2B-TRB-2 7/16
Zoro #
G615563317
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.0000 to -0.001 in
Base Width
2.88 in
Mount Hole Center-to-Center Length
6 15/16 in
Overall Length
10.375 in
Overall Width
4 in
Overall Height
6.062 in
Bore Diameter
2 7/16 in
Base Height
1.625 in
Mounting Bolt Size
5/8 in
Mount Hole Size
3/4 in
Center Height
2 3/4 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Maximum Temperature
250 Degrees F
Seal Type
Triple Lip
Dynamic Radial Load Capacity
11,600 lbf
Maximum Speed
2,420 RPM Grease
Number of Mount Holes
2
Split Housing
Not Split
Housing Material
Steel
Includes
3/8-16 x 3/4 UNC
Load Direction
Radial, Thrust
Item
Pillow Block Bearing
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Static Radial Load Capacity
54,000 lbf
Included Bearing
Timken Type E Tapered Roller
Lubrication Openings
Grease Fitting
Application
Mining and Power Generation
Maximum Misalignment Angle
45 Degrees
Expansion Type
Fixed
Lubricant Material
NLGI #2 Lithium Complex Grease
Bearing Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
2
Mount Type
Bolt-Through
Dynamic Axial Load Capacity
3,454 lbf
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 1.625 in, Base Width 2.88 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2,420 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.