Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 7/16 in dia

  • Mfr # YAK 2 7/16 SGT

  • Zoro # G715563330


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Diameter Tolerance
-0.001 in
Overall Length
9.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 2 7/16 SGT
Zoro #
G715563330
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
-0.001 in
Overall Length
9.437 in
Mount Hole Center-to-Center Length
7 25/64 in
Bore Diameter
2 7/16 in
Mounting Bolt Size
5/8 in
Center Height
2 43/64 in
Overall Width
2.75 in
Base Width
2.375 in
Overall Height
5.406 in
Mount Hole Size
0.72 in x 1.157 in
Base Height
0.875 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Item
Pillow Block Bearing
Bearing Material Grade
52100
Application
Chemical Exposure, Food Processing
Dynamic Radial Load Capacity
13,100 lbf
Number of Mount Holes
2
Lubricant Material
NLGI #2 Lithium Complex Grease
System of Measurement
Inch
Housing Material
Cast Iron
Seal Type
Shroud
Static Radial Load Capacity
8,080 lbf
Maximum Speed
2800 RPM Grease
Seal Material
Rubber
Included Bearing
GY1207KRRB SGT
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Maximum Misalignment Angle
45 Degrees
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Closure
Double Sealed
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.875 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1207KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.