Zoro Homepage

Pillow Block Bearing, AS, 2 7/16 in dia

  • Mfr # YAS 2 7/16 SGT

  • Zoro # G215563304


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
GY1207KRRB SGT
Mounting Bolt Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 2 7/16 SGT
Zoro #
G215563304
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Size
5/8 in
Bore Diameter
2 7/16 in
Base Width
2.375 in
Base Height
0.938 in
Overall Length
9.437 in
Bore Diameter Tolerance
-0.001 in
Mount Hole Size
0.72 in x 1.157 in
Overall Height
5.469 in
Mount Hole Center-to-Center Length
7 25/64 in
Center Height
2 3/4 in
Overall Width
2.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
GY1207KRRB SGT
Maximum Misalignment Angle
45 Degrees
Seal Material
Rubber
Maximum Speed
2800 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
Application
Chemical Exposure, Food Processing
Dynamic Radial Load Capacity
13,100 lbf
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
System of Measurement
Inch
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Number of Mount Holes
2
Seal Type
Shroud
Item
Pillow Block Bearing
Static Radial Load Capacity
8,080 lbf
Closure
Double Sealed
Split Housing
Not Split
Rolling Element Rows
1
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting

Description

Pillow Block Bearing, Base Height 0.938 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1207KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.