Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 in dia

  • Mfr # ESA-P2B-TRB-2

  • Zoro # G115563336


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Application
Mining and Power Generation
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-P2B-TRB-2
Zoro #
G115563336
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.968 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 5/16 in
Center Height
2 1/4 in
Overall Length
8.875 in
Base Width
2.53 in
Mount Hole Size
3/4 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mounting Bolt Size
5/8 in
Base Height
1.313 in
Overall Width
3.5 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Application
Mining and Power Generation
Item
Pillow Block Bearing
Housing Material
Steel
Static Radial Load Capacity
43,000 lbf
Number of Mount Holes
2
Maximum Speed
3,050 RPM Grease
Lubricant Material
NLGI #2 Lithium Complex Grease
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Seal Type
Triple Lip
Dynamic Radial Load Capacity
10,300 lbf
Includes
3/8-16 x 3/4 UNC
Maximum Misalignment Angle
45 Degrees
Minimum Temperature
-40 Degrees F
Included Bearing
Timken Type E Tapered Roller
Bearing Material Grade
52100
Expansion Type
Fixed
Split Housing
Not Split
Mount Type
Bolt-Through
Rolling Element Rows
2
Dynamic Axial Load Capacity
2,590 lbf
Self Lubricating Bearing
No
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 1.313 in, Base Width 2.53 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3,050 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.