Zoro Homepage

Pillow Block Bearing, AS, 2 in dia

  • Mfr # YAK 2 SGT

  • Zoro # G415550432


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Application
Chemical Exposure, Food Processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 2 SGT
Zoro #
G415550432
UPC #
-
Country of Origin
Canada

Dimensions

Mount Hole Center-to-Center Length
6 59/64 in
Bore Diameter
2 in
Mount Hole Size
0.72 in x 1.157 in
Bore Diameter Tolerance
-0.001 in
Center Height
2 27/64 in
Base Width
2.375 in
Overall Width
2.437 in
Mounting Bolt Size
5/8 in
Overall Height
4.969 in
Base Height
0.75 in
Overall Length
8.75 in

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1200KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 7,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.