Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 2 in dia

  • Mfr # YAS 2 SGT

  • Zoro # G715563323


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Application
Chemical Exposure, Food Processing
Dynamic Radial Load Capacity
10,800 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 2 SGT
Zoro #
G715563323
UPC #
-
Country of Origin
Canada

Dimensions

Mount Hole Center-to-Center Length
6 59/64 in
Mounting Bolt Size
5/8 in
Overall Width
2.438 in
Bore Diameter
2 in
Base Height
0.813 in
Mount Hole Size
0.72 in x 1.157 in
Overall Height
5.031 in
Overall Length
8.75 in
Center Height
2 1/2 in
Bore Diameter Tolerance
+/-0.0005 in
Base Width
2.375 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Application
Chemical Exposure, Food Processing
Dynamic Radial Load Capacity
10,800 lbf
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI #2 Lithium Complex Grease
Bearing Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
6,570 lbf
Item
Pillow Block Bearing
Number of Mount Holes
2
Seal Type
Shroud
Included Bearing
GY1200KRRB SGT
Housing Material
Cast Iron
Maximum Speed
3400 RPM Grease
Seal Material
Rubber
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Bore Type
Cylindrical
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Closure
Double Sealed

Description

Pillow Block Bearing, Base Height 0.813 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1200KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.