Zoro Homepage

Pillow Block Bearing, AS, 20 mm dia

  • Mfr # YAS 20 SGT

  • Zoro # G115563305


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Included Bearing
GYE20KRRB SGT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 20 SGT
Zoro #
G115563305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
127 mm
Base Height
15.1 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
M10
Overall Height
65.9 mm
Base Width
33.3 mm
Center Height
33.34 mm
Overall Width
35.7 mm
Mount Hole Size
11.1 mm x 20.2 mm
Mount Hole Center-to-Center Length
96.4 mm

Description

Pillow Block Bearing, Base Height 15.1 mm, Base Width 33.3 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.34 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYE20KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 8750 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 96.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.