Zoro Homepage

Pillow Block Bearing, AS, 25 mm dia

  • Mfr # YAS 2S

  • Zoro # G115563329


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Number of Mount Holes
2
Dynamic Radial Load Capacity
3,490 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 2S
Zoro #
G115563329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.875 in
Mount Hole Center-to-Center Length
6 7/32 in
Base Height
0.75 in
Mount Hole Size
0.72 in x 1 in
Bore Diameter
2 in
Mounting Bolt Size
5/8 in
Center Height
2 1/4 in
Base Width
2.281 in
Overall Width
2.422 in
Overall Height
4.5 in

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 2.281 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1115KRRB2, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 7,000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.