Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 3 7/16 in dia

  • Mfr # ESA-P2B-TRB-3 7/16

  • Zoro # G715563316


product price: $2,169.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
19,600 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA-P2B-TRB-3 7/16
Zoro #
G715563316
UPC #
-
Country of Origin
United States

Dimensions

Base Width
4 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Length
10 1/8 in
Center Height
3 3/4 in
Base Height
2.25 in
Overall Width
5 in
Overall Length
13.75 in
Overall Height
7.937 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mount Hole Size
1 in
Bore Diameter
3 7/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
19,600 lbf
Application
Mining and Power Generation
Maximum Misalignment Angle
45 Degrees
Lubrication Openings
Grease Fitting
Load Direction
Radial, Thrust
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Speed
1,640 RPM Grease
Static Radial Load Capacity
108,600 lbf
Included Bearing
Timken Type E Tapered Roller
Bore Type
Cylindrical
Expansion Type
Fixed
Split Housing
Not Split
Housing Material
Steel
Seal Type
Triple Lip
Item
Pillow Block Bearing
Number of Mount Holes
2
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Includes
1/2-13 x 1 UNC
System of Measurement
Inch
Closure
Double Sealed
Dynamic Axial Load Capacity
5,181 lbf
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Rolling Element Rows
2

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 4 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 1,640 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.