Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, AS, 35 mm dia

  • Mfr # YAS 35 SGT

  • Zoro # G215563335


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
GYE35KRRB SGT
Expansion Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 35 SGT
Zoro #
G215563335
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51.6 mm
Base Height
18.3 mm
Base Width
46.8 mm
Center Height
47.63 mm
Overall Length
166.7 mm
Overall Height
95.3 mm
Mount Hole Center-to-Center Length
130.2 mm
Mount Hole Size
14.3 mm x 24.6 mm
Mounting Bolt Size
M12
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
35 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Included Bearing
GYE35KRRB SGT
Expansion Type
Fixed
Lubricant Material
NLGI #2 Lithium Complex Grease
Maximum Misalignment Angle
45 Degrees
Item
Pillow Block Bearing
Seal Material
Rubber
Number of Mount Holes
2
Application
Chemical Exposure, Food Processing
Static Radial Load Capacity
3,440 lbf
Maximum Speed
5000 RPM Grease
Dynamic Radial Load Capacity
6,400 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Seal Type
Shroud
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Rolling Element Rows
1
Closure
Double Sealed
Mount Type
Bolt-Through
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 18.3 mm, Base Width 46.8 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.63 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYE35KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.