Zoro Homepage

Pillow Block Bearing, AS, 55 mm dia

  • Mfr # UKP212

  • Zoro # G015550436


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Adapter Sleeve
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Overall Height
138 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKP212
Zoro #
G015550436
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
138 mm
Base Width
70 mm
Overall Length
241 mm
Mount Hole Size
20 mm x 25 mm
Center Height
69.8 mm
Mount Hole Center-to-Center Length
184 mm
Base Height
25 mm
Bore Diameter
55 mm
Mounting Bolt Size
M16
Overall Width
71.5 mm

Description

Pillow Block Bearing, Base Height 25 mm, Base Width 70 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height 69.8 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing UK212, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3150 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 184 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.