Zoro Homepage

Pillow Block Bearing, Ball, 1-11/16" Bore

  • Mfr # VAK 1 11/16

  • Zoro # G8102254


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 1 11/16
Zoro #
G8102254
UPC #
087796060135
Country of Origin
Multiple

Dimensions

Bore Dia.
1 11/16 in
Overall Width
2 in
Dimension J
5 7/8 in
Dimension H1
11/16 in
Dimension H
2 1/16 in
Overall Length
7.515 in
Dimension A
5 in
Dimension N
9/16 in
Dimension H2
4 1/8 in
Overall Height
4.125 in
Dimension L
7 17/32 in
Bolt Size
1/2 in
Dimension B
1 23/32 in
Base Height
0.688 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 55/64 in
Center Height
2 1/16 in
Bore Diameter
1 11/16 in
Mount Hole Size
1.126 in x 0.563 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
Mounting Surface to Shaft Center
2 1/16 in
Series
VAK
Number of Bolts
2
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
8,160 lb
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
4,600 lb
Item
Pillow Block Bearing
Number of Mount Holes
2
Mount Type
Bolt-Through
System of Measurement
Inch
Bearing Material Grade
52100
Bore Type
Cylindrical
Static Radial Load Capacity
4,600 lbf
Housing Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
8,160 lbf
Application
Industrial
Seal Type
Contact
Maximum Temperature
200 Degrees F
Minimum Temperature
-65 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 7.515 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.