Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/2" Bore

  • Mfr # YAS 1 1/2H SGT

  • Zoro # G8989547


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 1/2H SGT
Zoro #
G8989547
UPC #
087796287396
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Width
2.015 in
Overall Height
4 in
Overall Length
7.062 in
Center Height
1 59/64 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2 in
Inner Ring Width
1.938 in
Mount Hole Center-to-Center Length
5 23/64 in
Mount Hole Size
1.031 in x 0.563 in
Base Height
0.751 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
2 1/8 in
Series
YAS
Number of Bolts
2
Finish
Powder Coated
Locking Type
Set Screw
Housing Material
Cast Iron
Item
Pillow Block Bearing
Static Load Capacity
4,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Dynamic Load Capacity
8,150 lb
Mount Type
Bolt-Through
Closure
Double Sealed
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Housing Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
4,460 lbf
Maximum Temperature
200 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Dynamic Radial Load Capacity
8,130 lbf
Seal Type
Contact
Load Direction
Radial, Thrust
Bore Type
Cylindrical
Number of Mount Holes
2
Application
Industrial
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4 in, Overall Length 7.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.