Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # RAS 1 1/4

  • Zoro # G7811754


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS 1 1/4
Zoro #
G7811754
UPC #
087796058484
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Dimension B
2 1/64 in
Overall Length
6.562 in
Dimension H
1 7/8 in
Bolt Size
1/2 in
Dimension S
1 9/32 in
Overall Width
1.828 in
Overall Height
3.75 in
Dimension H1
1 25/32 in
Dimension H2
3 11/16 in
Dimension J
5 1/8 in
Dimension L
6 9/16 in
Dimension N
9/16 in
Dimension A
1 25/32 in
Mounting Bolt Size
1/2 in
Base Height
0.72 in
Mount Hole Size
0.969 in x 0.563 in
Center Height
1 7/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 7/8 in
Series
RAS
Number of Bolts
2
Dynamic Load Capacity
6,400 lb
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
Pillow Block Bearing
Static Load Capacity
3,400 lb
Locking Type
Eccentric Locking Collar
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
System of Measurement
Inch
Application
Industrial
Minimum Temperature
-65 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Housing Material Finish
Powder Coated
Static Radial Load Capacity
3,440 lbf
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
6,400 lbf
Bearing Material Grade
52100
Seal Type
Contact
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.