Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # VAK 1 1/4

  • Zoro # G7885945


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 1 1/4
Zoro #
G7885945
UPC #
087796058729
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
1/2 in
Overall Height
3.625 in
Dimension H1
21/32 in
Overall Width
1.765 in
Dimension A
1 25/32 in
Dimension H2
3 5/8 in
Overall Length
6.562 in
Dimension J
5 1/8 in
Dimension N
9/16 in
Dimension B
1 17/32 in
Dimension H
1 13/16 in
Dimension L
6 9/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.969 in x 0.563 in
Mount Hole Center-to-Center Length
5 1/8 in
Center Height
1 13/16 in
Base Height
0.657 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 13/16 in
Series
VAK
Number of Bolts
2
Item
Pillow Block Bearing
Dynamic Load Capacity
6,400 lb
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Static Load Capacity
3,400 lb
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Closure
Double Sealed
Housing Material Finish
Powder Coated
System of Measurement
Inch
Lubricant Material
NGLI #2 Equivalent
Application
Industrial
Minimum Temperature
-65 Degrees F
Maximum Temperature
200 Degrees F
Seal Type
Contact
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
Bearing Material Grade
52100
Mount Type
Bolt-Through
Static Radial Load Capacity
3,440 lbf
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
6,400 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.625 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.