Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # YAK 1 15/16 SGT

  • Zoro # G8300616


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 15/16 SGT
Zoro #
G8300616
UPC #
087796265417
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Dimension E
2 27/64 in
Dimension A
2 9/32 in
Overall Length
7.875 in
Dimension J
6 7/32 in
Dimension H2
4 7/16 in
Overall Width
2.265 in
Dimension F
2 15/32 in
Bolt Size
5/8 in
Dimension H
2 3/16 in
Dimension L
7 7/8 in
Dimension H1
1 in
Overall Height
4.421 in
Dimension B
2 1/32 in
Center Height
2 11/64 in
Base Height
0.688 in
Inner Ring Width
2.031 in
Mount Hole Size
1 in x 0.72 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
6 7/32 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
Mounting Surface to Shaft Center
2 3/16 in
Series
YAK
Number of Bolts
2
Static Load Capacity
5,100 lb
Dynamic Load Capacity
8,800 lb
Finish
Powder Coated
Locking Type
Set Screw
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Static Radial Load Capacity
5,210 lbf
Bearing Material Grade
52100
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
System of Measurement
Inch
Closure
Double Sealed
Minimum Temperature
-65 Degrees F
Maximum Temperature
200 Degrees F
Application
Industrial
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Dynamic Radial Load Capacity
8,740 lbf
Load Direction
Radial, Thrust
Seal Type
Contact
Lubricant Material
NGLI #2 Equivalent
Housing Material Finish
Powder Coated
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.421 in, Overall Length 7.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.