Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # RAK 1 1/8

  • Zoro # G7824406


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK 1 1/8
Zoro #
G7824406
UPC #
087796057708
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Dimension H
1 9/16 in
Overall Height
3.203 in
Overall Width
1.687 in
Bolt Size
1/2 in
Dimension H2
3 5/32 in
Dimension H1
17/32 in
Overall Length
6.187 in
Dimension A
1 9/16 in
Dimension L
6 3/16 in
Dimension N
9/16 in
Dimension S
1 3/16 in
Dimension J
4 5/8 in
Mount Hole Center-to-Center Length
4 5/8 in
Base Height
0.531 in
Mount Hole Size
0.937 in x 0.563 in
Center Height
1 35/64 in
Bore Diameter
1 1/8 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 9/16 in
Series
RAK
Number of Bolts
2
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Finish
Powder Coated
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Static Load Capacity
2,500 lb
Dynamic Load Capacity
4,900 lb
Number of Mount Holes
2
Application
Industrial
Maximum Temperature
200 Degrees F
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
4,850 lbf
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Bearing Material Grade
52100
System of Measurement
Inch
Closure
Double Sealed
Minimum Temperature
-65 Degrees F
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Static Radial Load Capacity
2,530 lbf
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Housing Material Finish
Powder Coated
Load Direction
Radial, Thrust
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 35/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.203 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.