Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # VAK 1 1/8

  • Zoro # G7956767


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 1 1/8
Zoro #
G7956767
UPC #
087796057791
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Dimension H
1 9/16 in
Overall Width
1.562 in
Bolt Size
1/2 in
Dimension L
6 3/16 in
Dimension J
4 5/8 in
Overall Length
6.187 in
Dimension H2
3 5/32 in
Dimension A
1 9/16 in
Dimension N
9/16 in
Dimension B
1 13/32 in
Dimension H1
17/32 in
Overall Height
3.156 in
Bore Diameter
1 1/8 in
Mounting Bolt Size
1/2 in
Base Height
0.531 in
Center Height
1 9/16 in
Mount Hole Center-to-Center Length
4 5/8 in
Mount Hole Size
0.937 in x 0.563 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 9/16 in
Series
VAK
Number of Bolts
2
Static Load Capacity
2,500 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
Pillow Block Bearing
Dynamic Load Capacity
4,900 lb
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Finish
Powder Coated
Closure
Double Sealed
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Static Radial Load Capacity
2,530 lbf
Dynamic Radial Load Capacity
4,850 lbf
Housing Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
System of Measurement
Inch
Bore Type
Cylindrical
Minimum Temperature
-65 Degrees F
Mount Type
Bolt-Through
Maximum Temperature
200 Degrees F
Application
Industrial
Seal Type
Contact
Load Direction
Radial, Thrust
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.156 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.