Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # VAS 1 1/8

  • Zoro # G8387897


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS 1 1/8
Zoro #
G8387897
UPC #
087796109131
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Dimension N
9/16 in
Dimension A
1 9/16 in
Dimension L
6 3/16 in
Bolt Size
1/2 in
Overall Length
6.187 in
Dimension H2
3 9/32 in
Overall Width
1.562 in
Dimension B
1 13/32 in
Dimension H1
21/32 in
Dimension H
1 11/16 in
Overall Height
3.265 in
Dimension J
4 5/8 in
Mount Hole Center-to-Center Length
4 5/8 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.937 in x 0.563 in
Bore Diameter
1 1/8 in
Center Height
1 43/64 in
Base Height
0.657 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 11/16 in
Series
VAS
Number of Bolts
2
Housing Material
Cast Iron
Static Load Capacity
2,500 lb
Item
Pillow Block Bearing
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
4,900 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Bearing Material Grade
52100
Application
Industrial
Closure
Double Sealed
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
2,530 lbf
Number of Mount Holes
2
Maximum Temperature
200 Degrees F
Seal Type
Contact
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Resistance Properties
Corrosion Resistant
Load Direction
Radial, Thrust
Minimum Temperature
-65 Degrees F
Housing Material Finish
Powder Coated
Bore Type
Cylindrical
Dynamic Radial Load Capacity
4,850 lbf
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.