Zoro Homepage

Pillow Block Bearing, Ball, 1-1/8" Bore

  • Mfr # YAK 1 1/8 SGT

  • Zoro # G8019541


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 1/8 SGT
Zoro #
G8019541
UPC #
087796265394
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/8 in
Dimension E
1 49/64 in
Dimension L
6 3/16 in
Dimension A
1 11/16 in
Dimension J
4 5/8 in
Overall Length
6.187 in
Overall Width
1.687 in
Dimension B
1 35/64 in
Overall Height
3.218 in
Bolt Size
1/2 in
Dimension F
1 19/32 in
Dimension H1
15/16 in
Dimension H2
3 7/32 in
Dimension H
1 9/16 in
Mount Hole Size
0.937 in x 0.563 in
Bore Diameter
1 1/8 in
Mounting Bolt Size
1/2 in
Center Height
1 9/16 in
Base Height
0.531 in
Inner Ring Width
1.539 in
Mount Hole Center-to-Center Length
4 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 9/16 in
Series
YAK
Number of Bolts
2
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Set Screw
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
2,500 lb
Housing Material
Cast Iron
Dynamic Load Capacity
4,800 lb
Item
Pillow Block Bearing
Maximum Temperature
200 Degrees F
Application
Industrial
Mount Type
Bolt-Through
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
Load Direction
Radial, Thrust
Static Radial Load Capacity
2,530 lbf
Bore Type
Cylindrical
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Seal Type
Contact
Minimum Temperature
-65 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Closure
Double Sealed
Dynamic Radial Load Capacity
4,850 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.218 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.