Zoro Homepage

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # SAS 1 3/16

  • Zoro # G8207981


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS 1 3/16
Zoro #
G8207981
UPC #
087796058187
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Dimension N
9/16 in
Bolt Size
1/2 in
Dimension J
4 5/8 in
Overall Length
6.187 in
Overall Height
3.265 in
Dimension L
6 3/16 in
Dimension B
1 9/32 in
Dimension A
1 9/16 in
Dimension F
1 37/64 in
Dimension H
1 11/16 in
Dimension H2
3 9/32 in
Overall Width
1.562 in
Dimension H1
21/32 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.28 in
Mounting Bolt Size
1/2 in
Mount Hole Size
0.937 in x 0.563 in
Base Height
0.657 in
Mount Hole Center-to-Center Length
4 5/8 in
Center Height
1 43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 11/16 in
Series
SAS
Number of Bolts
2
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
4,900 lb
Housing Material
Cast Iron
Finish
Powder Coated
Locking Type
Set Screw
Static Load Capacity
2,500 lb
Item
Pillow Block Bearing
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material Finish
Powder Coated
Seal Type
Contact
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
4,850 lbf
Bore Type
Cylindrical
Lubricant Material
NGLI #2 Equivalent
Static Radial Load Capacity
2,530 lbf
Application
Industrial
Number of Mount Holes
2
Closure
Double Sealed
Mount Type
Bolt-Through
Bearing Material Grade
52100
Maximum Temperature
200 Degrees F
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.