Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # YAS 1 3/16 SGT

  • Zoro # G7998356


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 3/16 SGT
Zoro #
G7998356
UPC #
087796265721
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Dimension H2
3 11/12 in
Bolt Size
1/2 in
Dimension F
1 19/32 in
Dimension N
9/16 in
Dimension B
1 35/64 in
Dimension H
1 11/18 in
Overall Length
6.187 in
Dimension J
4 5/8 in
Overall Height
3.328 in
Dimension E
1 49/64 in
Overall Width
1.687 in
Dimension H1
21/32 in
Dimension L
6 3/16 in
Dimension A
1 11/16 in
Base Height
0.657 in
Center Height
1 43/64 in
Mount Hole Size
0.937 in x 0.563 in
Bore Diameter
1 3/16 in
Inner Ring Width
1.539 in
Mount Hole Center-to-Center Length
4 5/8 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
Mounting Surface to Shaft Center
1 11/16 in
Series
YAS
Number of Bolts
2
Housing Material
Cast Iron
Dynamic Load Capacity
4,800 lb
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Locking Type
Set Screw
Item
Pillow Block Bearing
Static Load Capacity
2,500 lb
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Application
Industrial
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Number of Mount Holes
2
Minimum Temperature
-65 Degrees F
Dynamic Radial Load Capacity
4,850 lbf
Seal Type
Contact
Load Direction
Radial, Thrust
Closure
Double Sealed
Mount Type
Bolt-Through
Static Radial Load Capacity
2,530 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.328 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.