Zoro Homepage

Pillow Block Bearing, Ball, 1-3/4" Bore

  • Mfr # VAK 1 3/4

  • Zoro # G7875007


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 1 3/4
Zoro #
G7875007
UPC #
087796060395
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Dimension N
9/16 in
Overall Length
7.515 in
Overall Width
2 in
Overall Height
4.125 in
Bolt Size
1/2 in
Dimension H
2 1/16 in
Dimension L
7 17/32 in
Dimension H2
4 1/8 in
Dimension A
5 in
Dimension B
1 23/32 in
Dimension H1
11/16 in
Dimension J
5 7/8 in
Center Height
2 1/16 in
Base Height
0.688 in
Mount Hole Center-to-Center Length
5 55/64 in
Mount Hole Size
1.126 in x 0.563 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
1/2 in

Description

Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 7.515 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.