Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # RAK 1 7/16

  • Zoro # G5300741


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK 1 7/16
Zoro #
G5300741
UPC #
087796059153
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Overall Width
1.828 in
Dimension H1
21/32 in
Dimension S
1 9/32 in
Overall Length
6.562 in
Dimension H2
3 5/8 in
Bolt Size
1/2 in
Dimension H
1 13/16 in
Dimension A
1 25/32 in
Dimension J
5 1/8 in
Dimension B
5 1/8 in
Overall Height
3.687 in
Dimension D
1 17/64 in
Dimension N
9/16 in
Dimension L
6 9/16 in
Dimension C
6 1/2 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.969 in x 0.563 in
Mounting Bolt Size
1/2 in
Base Height
0.657 in
Center Height
1 13/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 13/16 in
Series
RAK
Number of Bolts
2
Housing Material
Cast Iron
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
6,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
3,400 lb
Item
Pillow Block Bearing
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Load Direction
Radial, Thrust
Static Radial Load Capacity
3,440 lbf
Number of Mount Holes
2
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Housing Material Finish
Powder Coated
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Seal Type
Contact
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
6,400 lbf
Application
Industrial
Minimum Temperature
-65 Degrees F
Resistance Properties
Corrosion Resistant
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.