Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # RAS 1 7/16

  • Zoro # G7809164


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS 1 7/16
Zoro #
G7809164
UPC #
087796059191
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Dimension H2
3 11/16 in
Dimension L
6 9/16 in
Dimension H1
1 25/32 in
Dimension H
1 7/8 in
Dimension N
9/16 in
Overall Width
1.828 in
Dimension J
5 1/8 in
Dimension S
1 9/32 in
Overall Length
6.562 in
Dimension A
1 25/32 in
Overall Height
3.75 in
Bolt Size
1/2 in
Mount Hole Size
0.969 in x 0.563 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Center Height
1 7/8 in
Base Height
0.72 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 7/8 in
Series
RAS
Number of Bolts
2
Dynamic Load Capacity
6,400 lb
Static Load Capacity
3,400 lb
Locking Type
Eccentric Locking Collar
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Item
Pillow Block Bearing
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Mount Type
Bolt-Through
Load Direction
Radial, Thrust
Maximum Temperature
200 Degrees F
Application
Industrial
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Bearing Material Grade
52100
Dynamic Radial Load Capacity
6,400 lbf
Housing Material Finish
Powder Coated
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Static Radial Load Capacity
3,440 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Number of Mount Holes
2
Minimum Temperature
-65 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.75 in, Overall Length 6.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.