Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # RAK 1

  • Zoro # G8528965


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK 1
Zoro #
G8528965
UPC #
087796057326
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Dimension D
1 1/16 in
Overall Height
2.734 in
Dimension N
7/16 in
Dimension B
4 1/8 in
Dimension S
1 1/16 in
Overall Length
5.5 in
Dimension H
1 5/16 in
Dimension J
4 1/8 in
Dimension C
5 1/2 in
Overall Width
1.468 in
Dimension A
1 13/32 in
Dimension L
5 1/2 in
Dimension H1
15/32 in
Bolt Size
3/8 in
Dimension H2
2 11/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Size
0.811 in x 0.437 in
Base Height
0.468 in
Center Height
1 5/16 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 5/16 in
Series
RAK
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Static Load Capacity
1,730 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Cast Iron
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
3,550 lb
Static Radial Load Capacity
1,750 lbf
Resistance Properties
Corrosion Resistant
Application
Industrial
Minimum Temperature
-65 Degrees F
Mount Type
Bolt-Through
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Housing Material Finish
Powder Coated
Load Direction
Radial, Thrust
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Seal Type
Contact
Dynamic Radial Load Capacity
3,490 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Bearing Material Grade
52100
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.734 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.