Zoro Homepage

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # SAK 1

  • Zoro # G7513204


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAK 1
Zoro #
G7513204
UPC #
087796156111
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Dimension L
5 1/2 in
Dimension B
1 7/64 in
Dimension N
7/16 in
Dimension A
1 13/32 in
Dimension J
4 1/8 in
Overall Height
2.671 in
Dimension F
1 21/64 in
Bolt Size
3/8 in
Dimension H1
15/32 in
Overall Width
1.39 in
Dimension H2
2 11/16 in
Overall Length
5.5 in
Dimension H
1 5/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Height
0.468 in
Center Height
1 5/16 in
Inner Ring Width
1.11 in
Bore Diameter
1 in
Mount Hole Size
0.811 in x 0.437 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 5/16 in
Series
SAK
Number of Bolts
2
Finish
Powder Coated
Locking Type
Set Screw
Item
Pillow Block Bearing
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
1,730 lb
Temp. Range
-65 Degrees to 200 Degrees F
Housing Material
Cast Iron
Dynamic Load Capacity
3,550 lb
Static Radial Load Capacity
1,750 lbf
Resistance Properties
Corrosion Resistant
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Load Direction
Radial, Thrust
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Closure
Double Sealed
Seal Type
Contact
Bearing Material Grade
52100
Number of Mount Holes
2
Mount Type
Bolt-Through
Maximum Temperature
200 Degrees F
Minimum Temperature
-65 Degrees F
System of Measurement
Inch
Housing Material Finish
Powder Coated
Application
Industrial
Dynamic Radial Load Capacity
3,490 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.671 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.