Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # YAK 1 PT SGT

  • Zoro # G8344436


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Polymer
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 PT SGT
Zoro #
G8344436
UPC #
087796189218
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Dimension J
4 1/8 in
Overall Length
5.5 in
Dimension H
1 5/16 in
Dimension L
5 1/2 in
Dimension F
1 21/64 in
Dimension B
1 3/8 in
Dimension H2
2 3/4 in
Dimension A
1 15/32 in
Overall Width
1.468 in
Bolt Size
3/8 in
Dimension E
1 35/64 ft
Overall Height
2.75 in
Dimension H1
1 5/32 in
Mount Hole Size
0.811 in x 0.437 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Center Height
1 5/16 in
Inner Ring Width
1.372 in
Base Height
0.468 in
Mount Hole Center-to-Center Length
4 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Polymer
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 5/16 in
Series
YAK
Number of Bolts
2
Locking Type
Set Screw
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Item
Pillow Block Bearing
Static Load Capacity
1,730 lb
Housing Material
Polymer
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
3,550 lb
Load Direction
Radial, Thrust
Application
Industrial
Housing Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
System of Measurement
Inch
Dynamic Radial Load Capacity
3,490 lbf
Seal Type
Contact
Static Radial Load Capacity
1,750 lbf
Closure
Double Sealed
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Bore Type
Cylindrical
Mount Type
Bolt-Through
Housing Material Grade
PBT
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.