Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # YAS 1 PT SGT

  • Zoro # G7973987


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Polymer
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 PT SGT
Zoro #
G7973987
UPC #
087796265783
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Overall Width
1.468 in
Overall Length
5.5 in
Overall Height
2.859 in
Bolt Size
3/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Inner Ring Width
1.372 in
Mount Hole Size
0.811 in x 0.437 in
Center Height
1 27/64 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Base Height
0.594 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Polymer
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
YAS
Number of Bolts
2
Finish
Powder Coated
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Housing Material
Polymer
Static Load Capacity
1,730 lb
Dynamic Load Capacity
3,550 lb
Locking Type
Set Screw
Static Radial Load Capacity
1,750 lbf
Seal Type
Contact
Closure
Double Sealed
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Load Direction
Radial, Thrust
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Bearing Material Grade
52100
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Minimum Temperature
-65 Degrees F
Housing Material Grade
PBT
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
3,490 lbf
Bore Type
Cylindrical
Housing Material Finish
Powder Coated
Application
Industrial
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.859 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.