Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # YAS 1 SGT

  • Zoro # G6193722


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAS 1 SGT
Zoro #
G6193722
UPC #
087796265790
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Dimension F
1 21/64 in
Dimension B
1 3/8 in
Dimension A
1 15/32 in
Dimension L
5 1/2 in
Dimension H
1 7/16 in
Bolt Size
3/8 in
Overall Height
2.859 in
Dimension H2
2 7/8 in
Dimension H1
19/32 in
Dimension N
7/16 in
Dimension E
1 35/64 in
Dimension J
4 1/8 in
Overall Length
5.5 in
Overall Width
1.468 in
Inner Ring Width
1.372 in
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter
1 in
Mount Hole Size
0.811 in x 0.437 in
Mounting Bolt Size
3/8 in
Base Height
0.594 in
Center Height
1 27/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
YAS
Number of Bolts
2
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Set Screw
Static Load Capacity
1,730 lb
Temp. Range
-65 Degrees to 200 Degrees F
Finish
Powder Coated
Dynamic Load Capacity
3,550 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Application
Industrial
Number of Mount Holes
2
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
1,070 lbf
Housing Material Finish
Powder Coated
Closure
Double Sealed
Dynamic Radial Load Capacity
2,380 lbf
Minimum Temperature
-65 Degrees F
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Bearing Material Grade
52100
Load Direction
Radial, Thrust
Seal Type
Contact
Mount Type
Bolt-Through
Lubricant Material
NGLI #2 Equivalent
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.859 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.