Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # RAK 2 15/16
Zoro # G8073265
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
2 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAK 2 15/16
Zoro #
G8073265
UPC #
087796061897
Country of Origin
Multiple
Dimensions
Bore Dia.
2 15/16 in
Dimension H
3 5/16 in
Dimension H1
1 1/2 in
Dimension C
12 in
Overall Width
3.25 in
Overall Length
12 in
Dimension N
7/8 in
Dimension S
1 5/8 in
Dimension B
9 1/2 in
Overall Height
6.421 in
Dimension D
2 5/32 in
Dimension J
9 1/2 in
Bolt Size
3/4 in
Dimension H2
6 7/16 in
Dimension A
3 1/4 in
Dimension L
12 in
Base Height
1.5 in
Mount Hole Size
1.252 in x 0.874 in
Center Height
3 5/16 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
9 1/2 in
Bore Diameter
2 15/16 in
Description
Pillow Block Bearing, Base Height 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 9 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.421 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.