Zoro Homepage

Pillow Block Bearing, Ball, 2-7/16" Bore

  • Mfr # RAS 2 7/16

  • Zoro # G7952016


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS 2 7/16
Zoro #
G7952016
UPC #
087796061613
Country of Origin
Multiple

Dimensions

Bore Dia.
2 7/16 in
Dimension H
2 3/4 in
Dimension L
9 7/16 in
Dimension J
7 13/32 in
Dimension S
1 27/32 in
Overall Length
9.421 in
Dimension N
1 5/32 in
Dimension H1
15/16 in
Dimension H2
5 15/32 in
Bolt Size
5/8 in
Overall Width
2.359 in
Dimension A
2 3/8 in
Overall Height
5.468 in
Mounting Bolt Size
5/8 in
Base Height
0.937 in
Mount Hole Size
1.157 in x 0.72 in
Mount Hole Center-to-Center Length
7 25/64 in
Center Height
2 3/4 in
Bore Diameter
2 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
Mounting Surface to Shaft Center
2 3/4 in
Series
RAS
Number of Bolts
2
Item
Pillow Block Bearing
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
8,000 lb
Dynamic Load Capacity
13,200 lb
Finish
Powder Coated
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Number of Mount Holes
2
Seal Type
Contact
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
13,100 lbf
Maximum Temperature
200 Degrees F
Minimum Temperature
-65 Degrees F
Static Radial Load Capacity
8,080 lbf
System of Measurement
Inch
Bore Type
Cylindrical
Mount Type
Bolt-Through
Application
Industrial
Closure
Double Sealed
Housing Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.468 in, Overall Length 9.421 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.