Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # VAK 2

  • Zoro # G8372007


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 2
Zoro #
G8372007
UPC #
087796061071
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Dimension L
8 3/4 in
Dimension B
1 29/32 in
Overall Length
8.75 in
Dimension A
2 5/16 in
Overall Height
4.89 in
Dimension N
23/32 in
Dimension H1
3/4 in
Overall Width
2.296 in
Dimension H2
4 29/32 in
Bolt Size
5/8 in
Dimension H
2 7/16 in
Dimension J
6 15/16 in
Base Height
0.748 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6 59/64 in
Mounting Bolt Size
5/8 in
Center Height
2 27/64 in
Mount Hole Size
1.157 in x 0.72 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 15/16 in
Mounting Surface to Shaft Center
2 7/16 in
Series
VAK
Number of Bolts
2
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Static Load Capacity
6,400 lb
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
10,800 lb
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Finish
Powder Coated
Minimum Temperature
-65 Degrees F
Mount Type
Bolt-Through
Seal Type
Contact
Lubricant Material
NGLI #2 Equivalent
Static Radial Load Capacity
6,570 lbf
Dynamic Radial Load Capacity
10,800 lbf
Housing Material Finish
Powder Coated
Number of Mount Holes
2
Closure
Double Sealed
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Resistance Properties
Corrosion Resistant
Load Direction
Radial, Thrust
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Application
Industrial
Bearing Material Grade
52100
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.89 in, Overall Length 8.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.