Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # VAK 2S

  • Zoro # G8266614


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 2S
Zoro #
G8266614
UPC #
087796061088
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Dimension J
6 7/32 in
Dimension B
1 29/32 in
Dimension L
7 7/8 in
Dimension H2
4 7/16 in
Bolt Size
5/8 in
Dimension N
11/16 in
Overall Length
7.859 in
Dimension H1
11/16 in
Dimension H
2 3/16 in
Overall Width
2.187 in
Dimension A
2 3/16 in
Overall Height
4.421 in
Mount Hole Center-to-Center Length
6 7/32 in
Bore Diameter
2 in
Inner Ring Width
1.72 in
Mount Hole Size
0.937 in x 0.689 in
Mounting Bolt Size
5/8 in
Center Height
2 11/64 in
Base Height
0.688 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 7/32 in
Mounting Surface to Shaft Center
2 3/16 in
Series
VAK
Number of Bolts
2
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Finish
Powder Coated
Dynamic Load Capacity
8,800 lb
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
5,100 lb
Minimum Temperature
-65 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Static Radial Load Capacity
5,210 lbf
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
8,740 lbf
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Maximum Temperature
200 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Application
Industrial
Lubricant Material
NGLI #2 Equivalent
Resistance Properties
Corrosion Resistant
Housing Material Finish
Powder Coated
Mount Type
Bolt-Through
Closure
Double Sealed
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.421 in, Overall Length 7.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.