Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3/4" Bore

  • Mfr # VAS 3/4

  • Zoro # G8291053


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS 3/4
Zoro #
G8291053
UPC #
087796056855
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Dimension B
1 7/32 in
Dimension L
5 in
Dimension J
3 25/32 in
Overall Width
1.25 in
Bolt Size
3/8 in
Overall Length
5 in
Dimension H
1 5/16 in
Dimension H2
2 17/32 in
Dimension H1
17/32 in
Overall Height
2.515 in
Dimension A
1 1/4 in
Dimension N
7/16 in
Center Height
1 5/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 49/64 in
Base Height
0.531 in
Bore Diameter
3/4 in
Mount Hole Size
0.78 in x 0.437 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 25/32 in
Mounting Surface to Shaft Center
1 5/16 in
Series
VAS
Number of Bolts
2
Finish
Powder Coated
Locking Type
Eccentric Locking Collar
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
3,200 lb
Housing Material
Cast Iron
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
1,400 lb
Item
Pillow Block Bearing
System of Measurement
Inch
Closure
Double Sealed
Load Direction
Radial, Thrust
Housing Material Finish
Powder Coated
Static Radial Load Capacity
1,460 lbf
Application
Industrial
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
3,190 lbf
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Resistance Properties
Corrosion Resistant
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Bearing Material Grade
52100
Minimum Temperature
-65 Degrees F
Bore Type
Cylindrical
Number of Mount Holes
2
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.515 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.