Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 5/8" Bore

  • Mfr # RAS 5/8

  • Zoro # G8318931


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
5/8 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS 5/8
Zoro #
G8318931
UPC #
087796056473
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Bolt Size
3/8 in
Dimension S
59/64 in
Dimension H1
15/32 in
Dimension J
3 5/8 in
Dimension N
7/16 in
Overall Width
1.187 in
Dimension L
4 7/8 in
Dimension E
2 3/4 in
Dimension H2
2 7/32 in
Overall Height
2.218 in
Dimension A
1 3/16 in
Overall Length
4.859 in
Dimension H
1 3/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
0.874 in x 0.437 in
Base Height
0.468 in
Mounting Bolt Size
3/8 in
Bore Diameter
5/8 in
Center Height
1 11/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 3/16 in
Series
RAS
Number of Bolts
2
Housing Material
Cast Iron
Temp. Range
-65 Degrees to 200 Degrees F
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Finish
Powder Coated
Static Load Capacity
1,060 lb
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Dynamic Load Capacity
2,400 lb
Bore Type
Cylindrical
Minimum Temperature
-65 Degrees F
Maximum Temperature
200 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Mount Type
Bolt-Through
Housing Material Finish
Powder Coated
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Load Direction
Radial, Thrust
Dynamic Radial Load Capacity
2,380 lbf
System of Measurement
Inch
Closure
Double Sealed
Static Radial Load Capacity
1,070 lbf
Application
Industrial
Lubricant Material
NGLI #2 Equivalent
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.218 in, Overall Length 4.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.